Motion
QMMC26J415ST

TIMKEN
QMMC26J415ST

Roller Bearing Cartridge - 4.9375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #04997181
MFR #QMMC26J415ST
Price$8,881.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMMC26J415ST

Roller Bearing Cartridge - 4.9375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #04997181
MFR #QMMC26J415ST

Mfr description
QMMC26J415ST
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,881.54/each

Specifications

Dimensions

  • Bore Diameter
    4-15/16 in
  • Outside Diameter
    10.4380 in
  • Overall Width
    6.5100 in
  • Weight
    78.48 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450396851
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Series
    QMMC
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450396851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)