Motion
QMMC30J515SM

TIMKEN
QMMC30J515SM

Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #04997250
MFR #QMMC30J515SM
List Price$12,006.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMMC30J515SM

Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #04997250
MFR #QMMC30J515SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,006.22/each for your price

Overview

Mfr description
QMMC30J515SM
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications

Specifications

  • Type Of Bearing
    Mounted Roller Bearing
  • Outside Diameter
    12.2500 in
  • Bearing Number
    23230
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Bore Type
    Cylindrical
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Overall Width
    7.4100 in
  • Duty Type
    Heavy Duty
  • Radial Dynamic Load Capacity
    286000 lbf
  • Radial Static Load Capacity
    372000 lbf
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    883450397544
  • UPC_NO
    883450397544
  • Weight
    132.714 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    800 rpm
  • Shaft Diameter
    5-15/16 in
  • Overall Height
    12.2500 in
  • Overall Length
    7.4100 in
  • Retainer Type
    Steel
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text