Motion
QMP08J107SN

TIMKEN
QMP08J107SN

Pillow Block Roller Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #04997320
MFR #QMP08J107SN
Price$677.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMP08J107SN

Pillow Block Roller Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #04997320
MFR #QMP08J107SN

Mfr description
QMP08J107SN
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.76/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    2.2520 in
  • Bolt Center Diameter
    4.6900 to 6.0000 in
  • Bolt Center To Center Length
    4.6900 to 6.0000 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Housing Width
    2.2520 in
  • Inner Race Width
    2.7500 in
  • Inside Diameter
    1.4375 in
  • Length
    6.8800 in
  • Length Through Bore
    2.75 in
  • Max Bolt Hole Spacing
    6 in
  • Min Bolt Hole Spacing
    4.69 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    3.7300 in
  • Overall Length  
    6.8800 in
  • Overall Width
    2.8800 in
  • Shaft Diameter
    1.4375 in
  • Weight
    6.704 lbs
  • Width
    2.2520 in, 57.20 mm

Details

  • Adapter Sleeve
    No
  • Additional Details
    N Seal - Medium-duty contact triple-lip seal, made of Viton. This seal provides excellent chemical resistance and can operate at higher temperatures than nitrile rubber.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22208
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    4.6900 to 6.0000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    23400 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Lock
  • Manufacturer Upc Number
    883450080392
  • Material
    Cast Steel
  • Max Rpm
    4500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22208
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Viton
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    QMP
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    22400 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450080392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)