Motion
QMPH30J508SB

TIMKEN
QMPH30J508SB

Roller Bearing Pillow Block - 5-1/2 in Bore, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #04998139
MFR #QMPH30J508SB
List Price$10,307.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMPH30J508SB

Roller Bearing Pillow Block - 5-1/2 in Bore, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #04998139
MFR #QMPH30J508SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,307.40/each for your price

Overview

Mfr description
QMPH30J508SB

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Seal Type
    Double Lip Seal
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought