Motion
QMPH34J607SM

TIMKEN
QMPH34J607SM

Pillow Block Roller Bearing Unit - 6.4375 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #04998195
MFR #QMPH34J607SM
Price$15,023.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMPH34J607SM

Pillow Block Roller Bearing Unit - 6.4375 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #04998195
MFR #QMPH34J607SM

Mfr description
QMPH34J607SM
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,023.32/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.5000 in
  • Base Width
    7.5000 in
  • Bolt Center Diameter
    20.8800 to 23.6300 in
  • Bolt Center To Center Length
    22.2550 in
  • Bolt Hole Diameter
    1.0000 in
  • Bolt Size
    1 in
  • Bore Diameter  
    6.4375 in
  • Bore Inside Diameter
    6.4375 in
  • Bore Length
    8.8300 in
  • Housing Width
    9.2500 in
  • Inside Diameter
    6.4375 in
  • Length
    28.0000 in
  • Length Through Bore
    8.43 in
  • Max Bolt Hole Spacing
    23.63 in
  • Min Bolt Hole Spacing
    20.88 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    15.3800 in
  • Overall Length  
    28.0000 in
  • Overall Width
    8.8300 in
  • Shaft Diameter
    6.4375 in
  • Weight
    438.858 lbs
  • Width
    9.2500 in, 235 mm

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    23234
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    20.8800 to 23.6300 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    373000 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric lock
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    QMPH34J607SM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450356633
  • Material
    Cast Steel
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    373000 lbf
  • Radial Static Load Capacity
    494000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    23234
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    QMPH
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    494000 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450356633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)