Motion
QMT1X12

TIMKEN
QMT1X12

Pillow Block Take-up Frame - QMT Series, Pillow Block Take-Up Frame Type, 12 in Travel, 25.0000 in Length, 7.3750 in Height, 3.0000 in Base Width
Mi Item #04999399
MFR #QMT1X12
Price$1,383.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMT1X12

Pillow Block Take-up Frame - QMT Series, Pillow Block Take-Up Frame Type, 12 in Travel, 25.0000 in Length, 7.3750 in Height, 3.0000 in Base Width
Mi Item #04999399
MFR #QMT1X12

Mfr description
QMT1X12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,383.15/each

Specifications

Dimensions

  • Base Width  
    3.0000 in
  • Compatible Bore Diameter
    1-7/16 to 2-15/16 in
  • Overall Height
    7.3750 in
  • Overall Length  
    25.0000 in
  • Overall Width
    3-5/8 in
  • Travel  
    12 in
  • Weight
    30 lbs

Details

  • Series
    QMT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)