Motion
QMTF12-215

TIMKEN
QMTF12-215

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 32.5000 in Length, 5.0000 in Width, 10.7400 in Height
Mi Item #04999405
MFR #QMTF12-215
Price$2,136.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTF12-215

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 32.5000 in Length, 5.0000 in Width, 10.7400 in Height
Mi Item #04999405
MFR #QMTF12-215

Mfr description
QMTF12-215
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,136.35/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    30.5000 in
  • Bore Diameter
    2-15/16 in
  • Overall Height  
    10.7400 in
  • Overall Length  
    32.5000 in
  • Travel  
    12.0000 in
  • Weight
    109 lbs

Details

  • Frame Material
    Cast Iron
  • Frame Type
    Center Pull
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    QMTF12-215
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450099813
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    QMTF
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450099813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)