Motion
QMTF12-307

TIMKEN
QMTF12-307

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 34.2500 in Length, 5.0000 in Width, 11.6300 in Height
Mi Item #04999406
MFR #QMTF12-307
Price$2,541.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTF12-307

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 34.2500 in Length, 5.0000 in Width, 11.6300 in Height
Mi Item #04999406
MFR #QMTF12-307

Mfr description
QMTF12-307
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,541.73/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    32.0000 in
  • Bore Diameter
    3-7/16 in
  • Overall Height  
    11.6300 in
  • Overall Length  
    34.2500 in
  • Travel  
    12.0000 in
  • Weight
    138 lbs

Details

  • Frame Material
    Cast Iron
  • Frame Type
    Center Pull
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    QMTF12-307
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450099820
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    QMTF
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450099820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)