Motion
QMTF18-207

TIMKEN
QMTF18-207

Center Pull Take-up Frame - Center Pull, 18.0000 in Travel, 36.5000 in Length, 4.0000 in Width, 9.2200 in Height, 34.5000 in Bolt Center Length
Mi Item #04999407
MFR #QMTF18-207
Price$1,869.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTF18-207

Center Pull Take-up Frame - Center Pull, 18.0000 in Travel, 36.5000 in Length, 4.0000 in Width, 9.2200 in Height, 34.5000 in Bolt Center Length
Mi Item #04999407
MFR #QMTF18-207

Mfr description
QMTF18-207
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,869.43/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    34.5000 in
  • Bore Diameter
    2-7/16 in
  • Overall Height  
    9.2200 in
  • Overall Length  
    36.5000 in
  • Overall Width
    4.0000 in
  • Travel  
    18.0000 in
  • Weight
    120 lbs

Details

  • Frame Material
    Cast Iron
  • Frame Type
    Center Pull
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    QMTF18-207
  • Manufacturer Upc Number
    883450099844
  • Series
    QMTF
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450099844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)