Motion
QMTF18-215

TIMKEN
QMTF18-215

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 10.7500 in Height
Mi Item #04999408
MFR #QMTF18-215
Price$2,424.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTF18-215

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 10.7500 in Height
Mi Item #04999408
MFR #QMTF18-215

Mfr description
QMTF18-215
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,424.02/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Overall Height  
    10.7500 in
  • Overall Length  
    38.5000 in
  • Travel  
    18.0000 in
  • Weight
    117.4 lbs

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    QMTF18-215
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450099851
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    QMTF
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450099851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)