1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
QMTF18-315
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 44.5000 in Length, 6.0000 in Width, 14.4375 in Height
MI ITEM #
04999410
MFR #
QMTF18-315
List Price
$3,933.65
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
TIMKEN QMTF18-315
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
QMTF18-315
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 44.5000 in Length, 6.0000 in Width, 14.4375 in Height
MI ITEM #
04999410
MFR #
QMTF18-315
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,933.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
QMTF18-315
Specifications
Frame Type
Center Pull
Travel
18.0000 in
Overall Length
44.5000 in
Base Width
6.0000 in
Overall Height
14.4375 in
Manufacturer Catalog Number
QMTF18-315
Product Type
Center Pull & Side Mount Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought