Overview
Mfr description
QMTF24-307
- Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
- This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
Specifications
- Frame TypeCenter Pull
- Travel
- Overall Length
- Base Width
- Overall Height
- Type Of BearingMounted Roller Bearing
- Weight179 lbs
- Manufacturer Upc Number883450099905
- UPC_NO883450099905
- Manufacturer Catalog NumberQMTF24-307
- Product TypeCenter Pull & Side Mount Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data