Motion
40661

PFERD
40661

Combidisc Coated Sanding Disc - 2 in Disc Diameter, Diamond Abrasive Material, P60 Grit
Mi Item #04999530
MFR #40661
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
40661

Combidisc Coated Sanding Disc - 2 in Disc Diameter, Diamond Abrasive Material, P60 Grit
Mi Item #04999530
MFR #40661

Mfr description
40661 DISC 2" 60G D251 CDR QUICK CHANGE
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Grade
    Coarse
  • Grit Number
    P60
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    097758406611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)