Motion
QMTU13J207SB

TIMKEN
QMTU13J207SB

Take-up Roller Bearing Unit - Spherical Roller, 2-7/16 in Bore
Mi Item #04999718
MFR #QMTU13J207SB
Price$1,236.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTU13J207SB

Take-up Roller Bearing Unit - Spherical Roller, 2-7/16 in Bore
Mi Item #04999718
MFR #QMTU13J207SB

Mfr description
QMTU13J207SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,236.59/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Overall Height
    5.8800 in, 149.40 mm
  • Overall Length
    7.6300 in, 193.80 mm
  • Overall Width
    2.7500 in, 69.90 mm
  • Shaft Diameter
    2-7/16 in

Details

  • Dynamic Load Capacity
    206000 N, 46400 lbf
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    206000 N, 46400 lbf
  • Radial Static Load Capacity
    216000 N, 48600 lbf
  • Static Load Capacity
    216000 N, 48600 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)