Motion
QVCW14V207SO

TIMKEN
QVCW14V207SO

Piloted Flange-Mount Roller Bearing Unit - 2.4375 in Bore , Single V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #05000938
MFR #QVCW14V207SO
Your Price$1,245.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVCW14V207SO

Piloted Flange-Mount Roller Bearing Unit - 2.4375 in Bore , Single V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #05000938
MFR #QVCW14V207SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,245.31/each(List $1,556.64)

Overview

Mfr description
QVCW14V207SO
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    Yes
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Single V-Lock Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder coat
  • Bearing Number
    22214
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.4000 in
  • Bore Type
    Tapered
  • Seal Type
    Triple-lip contacting, self-purging urethane seal
  • Overall Height
  • Pilot Diameter
    5.5 in
  • Radial Dynamic Load Capacity
    47800 lbf
  • Radial Static Load Capacity
    52000 lbf
  • Length Through Bore
    3.19 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.5 in
  • Bearing Material
    Steel
  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Flange Outside Diameter
    7.63 in
  • Flange Thickness
    0.5 in
  • Manufacturer Upc Number
    883450238564
  • UPC_NO
    883450238564
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    14.826 lbs
  • Dynamic Load Capacity
    47800 lbf
  • Max Rpm
    3050 rpm
  • Static Load Capacity
    52000 lbf
  • Description
    QVCW14V207S, Single V-Lock Piloted Flange Cartridge
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    3050 rpm
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought