Motion
QVCW28V415SO

TIMKEN
QVCW28V415SO

Flange Bearing - 4-15/16 in Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05001168
MFR #QVCW28V415SO
Price$11,551.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVCW28V415SO

Flange Bearing - 4-15/16 in Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05001168
MFR #QVCW28V415SO

Mfr description
QVCW28V415SO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,551.62/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    12.7500 in; 323.90 mm
  • Bore Diameter  
    4-15/16 in
  • Flange Outside Diameter
    14.7500 in; 374.70 mm

Details

  • Bearing Number
    22228
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    V-Lock Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)