Specifications
Dimensions
- Bolt Circle Diameter6.3600 in; 161.50 mm
- Bore Diameter1-15/16 in
Details
- Bearing Number22211
- Bearing TypeSpherical Roller
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceV-Lock Collar
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Overview
Mfr description
QVFK11V115SM