Motion
QVFL11V050SO

TIMKEN
QVFL11V050SO

Flange Bearing - 50 mm Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05002757
MFR #QVFL11V050SO
Price$1,034.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVFL11V050SO

Flange Bearing - 50 mm Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05002757
MFR #QVFL11V050SO

Mfr description
QVFL11V050SO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,034.87/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Bearing Number
    22211
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    V-Lock Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)