Motion
QVFX14V207SEM

TIMKEN
QVFX14V207SEM

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , V-Lock Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #05003251
MFR #QVFX14V207SEM
Price$1,296.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVFX14V207SEM

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , V-Lock Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #05003251
MFR #QVFX14V207SEM

Mfr description
QVFX14V207SEM
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,296.54/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.0300 in
  • Bolt Circle Diameter  
    7.1200 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2-7/16 in
  • Flange Outside Diameter
    6.1900 in;157.20 mm
  • Flange Thickness
    1 in
  • Length Through Bore
    3.19 in
  • Overall Height  
    6.1900 in
  • Overall Length
    6.1900 in
  • Overall Length Diameter  
    6.1900 in
  • Overall Width
    3.3500 in
  • Weight
    16.026 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22214
  • Bore Type
    Tapered
  • Description
    QVFX14V207S, Single V-Lock Flange Block
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    47800 lbf
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    V-Lock Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450335829
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    47800 lbf
  • Radial Static Load Capacity
    52000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Static Load Capacity
    52000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450335829

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)