Motion
QVFX14V207SM

TIMKEN
QVFX14V207SM

Flange-Mount Roller Bearing Unit - 2.4375 in Bore , Single V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #05003255
MFR #QVFX14V207SM
Your Price$1,080.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVFX14V207SM

Flange-Mount Roller Bearing Unit - 2.4375 in Bore , Single V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #05003255
MFR #QVFX14V207SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,080.45/each(List $1,296.54)

Overview

Mfr description
QVFX14V207SM
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    Yes
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Single V-Lock Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder coat
  • Bearing Number
    22214
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.3500 in
  • Bore Type
    Tapered
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Overall Height
  • Radial Dynamic Load Capacity
    47800 lbf
  • Radial Static Load Capacity
    52000 lbf
  • Length Through Bore
    3.19 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.625 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Mounting Type
    4-Bolt Flange
  • Flange Outside Diameter
    6.1900 in;157.20 mm
  • Flange Thickness
    1 in
  • Manufacturer Upc Number
    883450335867
  • UPC_NO
    883450335867
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    16.026 lbs
  • Dynamic Load Capacity
    47800 lbf
  • Max Rpm
    3050 rpm
  • Static Load Capacity
    52000 lbf
  • Description
    QVFX14V207S, Single V-Lock Flange Block
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    3050 rpm
  • Overall Length
    6.1900 in
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text