Motion
QVFX19V080SM

TIMKEN
QVFX19V080SM

QVFX19V080SM
MI ITEM #05003351
MFR #QVFX19V080SM
List Price$2,978.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVFX19V080SM

QVFX19V080SM
MI ITEM #05003351
MFR #QVFX19V080SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,978.21/each for your price

Overview

Mfr description
QVFX19V080SM

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Square Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Single V-Lock Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Base Thickness
    33.30 mm
  • Bearing Number
    22219
  • Bearing Type
    Spherical Roller
  • Lubrication Type
    Grease, Oil
  • Max Rpm
    2200 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought