Motion
QVFX19V308SM

TIMKEN
QVFX19V308SM

Flange-mount Roller Bearing Unit - 3-1/2 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #05003423
MFR #QVFX19V308SM
Price$2,978.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVFX19V308SM

Flange-mount Roller Bearing Unit - 3-1/2 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #05003423
MFR #QVFX19V308SM

Mfr description
QVFX19V308SM
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,978.21/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.7200 in
  • Bolt Circle Diameter  
    9.5000 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    3-1/2 in
  • Flange Thickness
    1.31 in
  • Length Through Bore
    3.69 in
  • Overall Height  
    8.3700 in
  • Overall Length
    8.3700 in
  • Overall Width
    3.8700 in
  • Weight
    35.731 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22219
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    883450337540
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    86600 lbf
  • Radial Static Load Capacity
    99000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450337540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)