Motion
QVFX22V315SO

TIMKEN
QVFX22V315SO

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 3-15/16 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #05003473
MFR #QVFX22V315SO
List Price$4,636.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVFX22V315SO

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 3-15/16 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #05003473
MFR #QVFX22V315SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,636.61/each for your price

Overview

Mfr description
QVFX22V315SO
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    Yes
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Bearing Number
    22222
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    4.4900 in
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Overall Height
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Length Through Bore
    4.13 in
  • End Type
    Open
  • Bolt Size
    1 in
  • Bearing Material
    Steel
  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Flange Thickness
    1.5 in
  • Manufacturer Upc Number
    883450338042
  • UPC_NO
    883450338042
  • Weight
    51.964 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Overall Length
    10.5600 in
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought