Motion
QVMC11V115SM

TIMKEN
QVMC11V115SM

Roller Bearing Cartridge - 1.9375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #05004567
MFR #QVMC11V115SM
Your Price$1,083.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVMC11V115SM

Roller Bearing Cartridge - 1.9375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #05004567
MFR #QVMC11V115SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,083.20/each(List $1,299.85)

Overview

Mfr description
QVMC11V115SM
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Specifications

  • Bore Diameter
    1-15/16 in
  • Type Of Bearing
    Mounted Roller Bearing
  • Outside Diameter
    4.5310 in
  • Housing Material
    Cast Steel
  • Locking Device
    Single V-Lock Collar
  • Bore Type
    Tapered
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Overall Width
    3.1100 in
  • Duty Type
    Heavy Duty
  • Finish Coating
    Powder Coat
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    31900 lbf
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    Steel
  • Series
    QVMC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450150583
  • UPC_NO
    883450150583
  • Weight
    7.323 lbs
  • Retainer Type
    Steel
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text