Motion
QVP16V212SO

TIMKEN
QVP16V212SO

Roller Bearing Pillow Block - 2.7500 in Bore, Single V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
Mi Item #05004997
MFR #QVP16V212SO
Price$1,943.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVP16V212SO

Roller Bearing Pillow Block - 2.7500 in Bore, Single V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
Mi Item #05004997
MFR #QVP16V212SO

Mfr description
QVP16V212SO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,943.39/each

Specifications

Dimensions

  • Base Width
    3.1300 in
  • Bolt Size
    3.5900 in | 91.20 mm
  • Bore Diameter  
    2.7500 in
  • Housing Width
    3.1300 in
  • Length
    11.6300 in
  • Overall Width
    3.1300 in
  • Shaft Diameter
    2.7500 in
  • Width
    3.1300 in, 79.50 mm

Details

  • Bearing Number
    22216
  • Bore Type
    Straight
  • Dynamic Load Capacity
    57200 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Internal Clearance
    0.0047 in
  • Locking Device
    Single V-Lock Collar
  • Locking Type
    V-Lock - Single Collar
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Urethane
  • Seal Type
    Triple Lip Contact
  • Shaft Attachment
    Single V-Lock
  • Static Load Capacity
    62500 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)