Motion
QVPR16V212SC

TIMKEN
QVPR16V212SC

Roller Bearing Pillow Block - Single V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #05007372
MFR #QVPR16V212SC
Price$2,171.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVPR16V212SC

Roller Bearing Pillow Block - Single V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #05007372
MFR #QVPR16V212SC

Mfr description
QVPR16V212SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,171.15/each

Specifications

Dimensions

  • Base Width
    3.1300 in
  • Bolt Size
    3.7800 in | 96 mm
  • Housing Width
    3.1300 in
  • Length
    10.8300 in
  • Overall Width
    3.1300 in
  • Shaft Diameter
    2.7500 in
  • Width
    3.1300 in, 79.50 mm

Details

  • Bearing Number
    22216
  • Bore Type
    Straight
  • Dynamic Load Capacity
    57200 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Internal Clearance
    0.0047 in
  • Locking Device
    Single V-Lock Collar
  • Locking Type
    V-Lock - Single Collar
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Viton
  • Seal Type
    Double Lip Seal
  • Shaft Attachment
    Single V-Lock
  • Static Load Capacity
    62500 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)