Motion
QVTU14V060ST

TIMKEN
QVTU14V060ST

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 60 mm Bore, Single V-Lock Collar
MI ITEM #05008285
MFR #QVTU14V060ST
Your Price$1,062.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVTU14V060ST

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 60 mm Bore, Single V-Lock Collar
MI ITEM #05008285
MFR #QVTU14V060ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,062.77/each(List $1,275.33)

Overview

Mfr description
QVTU14V060ST

Specifications

  • Bearing Material
    Bearing steel
  • Bearing Series
    222 Series
  • Bore Diameter
    60 mm
  • Country of Origin
    US
  • Housing Construction
    Take-Up
  • Locking Device
    Single V-Lock Collar
  • Manufacturer Catalog
  • Bearing Type
    Mounted Ball Bearing
  • Locking Type
    Eccentric Collar
  • Type Of Bearing
    Spherical Roller Bearing
  • Weight
    17 lbs
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text