Motion
QVTU14V208SEM

TIMKEN
QVTU14V208SEM

Take-up Roller Bearing Unit - Spherical Roller, 2-1/2 in Bore, Single V-Lock Collar
Mi Item #05008314
MFR #QVTU14V208SEM
Price$1,300.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVTU14V208SEM

Take-up Roller Bearing Unit - Spherical Roller, 2-1/2 in Bore, Single V-Lock Collar
Mi Item #05008314
MFR #QVTU14V208SEM

Mfr description
QVTU14V208SEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,300.83/each

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • Overall Length
    7.6300 in, 193.80 mm
  • Shaft Diameter
    2-1/2 in, 63.50 mm

Details

  • Dynamic Load Capacity
    213000 N, 47800 lbf
  • Locking Device
    Single V-Lock Collar
  • Mounting Type
    Take-Up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    213000 N, 47800 lbf
  • Radial Static Load Capacity
    231000 N, 52000 lbf
  • Shaft Attachment
    V-LOCK
  • Static Load Capacity
    231000 N, 52000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)