Motion
QVTU19V307SM

TIMKEN
QVTU19V307SM

Take-up Roller Bearing Unit - Spherical Roller, 3-7/16 in Bore, Single V-Lock Collar
Mi Item #05008462
MFR #QVTU19V307SM
Price$3,089.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVTU19V307SM

Take-up Roller Bearing Unit - Spherical Roller, 3-7/16 in Bore, Single V-Lock Collar
Mi Item #05008462
MFR #QVTU19V307SM

Mfr description
QVTU19V307SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,089.84/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Overall Height
    7.6300 in, 193.80 mm
  • Overall Length
    10.1200 in, 257 mm
  • Overall Width
    3.6300 in, 92.20 mm
  • Shaft Diameter
    3-7/16 in

Details

  • Dynamic Load Capacity
    385000 N, 86600 lbf
  • Locking Device
    Single V-Lock Collar
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    385000 N, 86600 lbf
  • Radial Static Load Capacity
    441000 N, 99000 lbf
  • Shaft Attachment
    V-LOCK
  • Static Load Capacity
    441000 N, 99000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)