Motion
QVTU19V308ST

TIMKEN
QVTU19V308ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 3-1/2 in Bore, Cast Steel, Single V-Lock Collar, Non-Expansion Bearing (Fixed)
MI ITEM #05008477
MFR #QVTU19V308ST
Price$2,711.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVTU19V308ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 3-1/2 in Bore, Cast Steel, Single V-Lock Collar, Non-Expansion Bearing (Fixed)
MI ITEM #05008477
MFR #QVTU19V308ST

Mfr description
QVTU19V308ST
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,711.24/each

Specifications

Dimensions

  • Bore Diameter
    3-1/2 in
  • Length Through Bore
    3.9 in
  • Overall Height
    7.6300 in
  • Overall Length
    10.1200 in, 257 mm
  • Overall Width
    3.9200 in
  • Shaft Diameter
    3-1/2 in, 88.90 mm
  • Slot Spacing
    6.8100 in
  • Weight
    36.531 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    385000 N, 86600 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Single V-Lock Collar
  • Locking Type
    Single V-lock
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450360654
  • Material
    Cast Steel
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    86600 lbf
  • Radial Static Load Capacity
    99000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Shaft Attachment
    V-LOCK
  • Static Load Capacity
    441000 N, 99000 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    883450360654

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)