Motion
QVTU22V315SM

TIMKEN
QVTU22V315SM

Take-up Roller Bearing Unit - 3-15/16 in Bore, Single V-Lock Collar
Mi Item #05008522
MFR #QVTU22V315SM
Price$4,928.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVTU22V315SM

Take-up Roller Bearing Unit - 3-15/16 in Bore, Single V-Lock Collar
Mi Item #05008522
MFR #QVTU22V315SM

Mfr description
QVTU22V315SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,928.25/each

Specifications

Dimensions

  • Bore Diameter
    3-15/16 in
  • Overall Height
    9.4400 in, 239.77 mm
  • Overall Length
    11.6900 in, 296.89 mm
  • Overall Width
    4.1300 in, 104.90 mm
  • Shaft Diameter
    3.9370 in, 100 mm

Details

  • Dynamic Load Capacity
    555000 N, 125000 lbf
  • Locking Device
    Single V-Lock Collar
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    555000 N, 125000 lbf
  • Radial Static Load Capacity
    653000 N, 147000 lbf
  • Shaft Attachment
    V-LOCK
  • Static Load Capacity
    653000 N, 147000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)