Motion
QVTU22V315ST

TIMKEN
QVTU22V315ST

Take-Up Roller Bearing Unit - 3.9375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #05008525
MFR #QVTU22V315ST
List Price$4,831.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVTU22V315ST

Take-Up Roller Bearing Unit - 3.9375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #05008525
MFR #QVTU22V315ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,831.59/each for your price

Overview

Mfr description
QVTU22V315ST
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Mounted Roller Bearing
  • Bore Diameter
    3-15/16 in
  • Slot Spacing
    8.6300 in
  • Housing Material
    Cast Steel
  • Locking Device
    Single V-Lock Collar
  • Bearing Material
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Duty Type
    Heavy Duty
  • Bore Type
    Tapered
  • Finish Coating
    Powder Coated
  • Overall Height
    9.4400 in
  • Lubrication Type
    Lubrication Fitting
  • Radial Static Load Capacity
    147000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    4.2100 in
  • End Type
    Open
  • Series
    QVTU
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450361132
  • UPC_NO
    883450361132
  • Weight
    59.184 lbs
  • Length Through Bore
    4.13 in
  • Locking Type
    Single V-lock
  • Radial Dynamic Load Capacity
    125000 lbf
  • Mounting Type
    Take-Up: Wide Slot
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought