Motion
QVVFC20V080ST

TIMKEN
QVVFC20V080ST

Flange Bearing - 80 mm Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05010416
MFR #QVVFC20V080ST
Price$2,971.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVFC20V080ST

Flange Bearing - 80 mm Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #05010416
MFR #QVVFC20V080ST

Mfr description
QVVFC20V080ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,971.98/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.7900 in, 197.90 mm
  • Bolt Circle Diameter  
    11.0200 in; 279.90 mm
  • Bore Diameter  
    80 mm

Details

  • Bearing Number
    22220
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    V-Lock Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)