Motion
QVVFL19V307SO

TIMKEN
QVVFL19V307SO

Flange Bearing - 3-7/16 in Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
Mi Item #05011144
MFR #QVVFL19V307SO
Price$3,044.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVFL19V307SO

Flange Bearing - 3-7/16 in Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
Mi Item #05011144
MFR #QVVFL19V307SO

Mfr description
QVVFL19V307SO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,044.92/each

Specifications

Dimensions

  • Base Thickness
    32.50 mm
  • Bolt Center To Center Length  
    6.7200 in, 170.70 mm
  • Bolt Circle Diameter  
    9.5000 in; 241.30 mm
  • Bore Diameter  
    3-7/16 in
  • Flange Outside Diameter
    8.3800 in; 212.90 mm

Details

  • Bearing Number
    22219
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    V-Lock Collar
  • Lubrication Type
    Grease
  • Max Rpm
    2200 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)