Motion
QVVPF22V311SEM

TIMKEN
QVVPF22V311SEM

Roller Bearing Pillow Block - 3.6875 in Bore, 4-Bolt Base Mount, Double V-Lock Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #05013026
MFR #QVVPF22V311SEM
Price$4,145.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVPF22V311SEM

Roller Bearing Pillow Block - 3.6875 in Bore, 4-Bolt Base Mount, Double V-Lock Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #05013026
MFR #QVVPF22V311SEM

Mfr description
QVVPF22V311SEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,145.24/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4.7200 in
  • Bolt Center Diameter
    10.8800 to 13.3800 in
  • Bolt Center To Center Length
    10.8800 to 13.3800 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.6875 in
  • Bore Inside Diameter
    3.6875 in
  • Housing Width
    4.3100 in
  • Inside Diameter
    3.6875 in
  • Length
    14.8800 in
  • Max Bolt Hole Spacing
    13.3800 in
  • Min Bolt Hole Spacing
    10.8800 in
  • Overall Width
    4.3100 in
  • Shaft Diameter
    3.6875 in
  • Width
    4.3100 in, 109.50 mm

Details

  • Bearing Number
    22222
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Distance Between Mounting Hole Cen
    10.8800 to 13.3800 in
  • Dynamic Load Capacity
    125000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Double V-Lock Collar
  • Locking Type
    V-Lock - Double Collar
  • Material
    Cast Steel
  • Max Rpm
    1700 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22222
  • Rolling Element
    Spherical Roller
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Series
    QVVPF
  • Shaft Attachment
    Double V-Lock Collar
  • Static Load Capacity
    147000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)