Motion
QVVPX19V085SB

TIMKEN
QVVPX19V085SB

Pillow Block Roller Bearing Unit - 85 mm Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #05015010
MFR #QVVPX19V085SB
Price$3,796.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVPX19V085SB

Pillow Block Roller Bearing Unit - 85 mm Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #05015010
MFR #QVVPX19V085SB

Mfr description
QVVPX19V085SB
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,796.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Base Width
    4.7500 in
  • Bolt Center Diameter
    10.8100 to 12.1900 in
  • Bolt Center To Center Length
    10.8100 to 12.1900 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    85 mm
  • Bore Inside Diameter
    3.3460 in
  • Housing Width
    4.9000 in
  • Inside Diameter
    3.3460 in
  • Length
    15.0000 in
  • Length Through Bore
    4.63 in
  • Max Bolt Hole Spacing
    12.19 in
  • Min Bolt Hole Spacing
    10.81 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    7.9200 in
  • Overall Length  
    15.0000 in
  • Overall Width
    4.6300 in
  • Shaft Diameter
    85 mm
  • Weight
    59.831 lbs
  • Width
    4.9000 in, 124.50 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    B Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from nitrile rubber and designed for extreme moisture, fine dust or extremely dirty applications.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22219
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Tapered
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    10.8100 to 12.1900 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    86600 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Double V-lock
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450371711
  • Material
    Cast Steel
  • Max Rpm
    2200 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    86600 lbf
  • Radial Static Load Capacity
    99000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22219
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Double Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Double Lip Seal
  • Sealing Type
    Double Lip
  • Self Aligning
    Yes
  • Series
    QVVPX
  • Shaft Attachment
    Double V-Lock Collar
  • Static Load Capacity
    99000 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450371711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)