Motion
QVVPX28V415SM

TIMKEN
QVVPX28V415SM

Pillow Block Roller Bearing Unit - 4.9375 in Bore, 4-Bolt Base Mount, Double V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #05015222
MFR #QVVPX28V415SM
Price$9,579.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVPX28V415SM

Pillow Block Roller Bearing Unit - 4.9375 in Bore, 4-Bolt Base Mount, Double V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #05015222
MFR #QVVPX28V415SM

Mfr description
QVVPX28V415SM
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,579.86/each

Specifications

Dimensions

  • Base Height
    6.1300 in
  • Base To Bore Centerline
    6.1250 in
  • Base Width
    6.7500 in
  • Bolt Center Diameter
    15.2500 to 15.7500 in
  • Bolt Center To Center Length
    16.0000 in
  • Bolt Hole Diameter
    1.1250 in
  • Bolt Size
    1.125 in
  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Housing Width
    11.5500 in
  • Inside Diameter
    4.9375 in
  • Length
    20.2500 in
  • Length Through Bore
    7.02 in
  • Max Bolt Hole Spacing
    16.75 in
  • Min Bolt Hole Spacing
    15.25 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    11.5500 in
  • Overall Length  
    20.2500 in
  • Overall Width
    7.0200 in
  • Shaft Diameter
    4.9375 in
  • Weight
    153.761 lbs
  • Width
    11.5500 in, 293.39 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22228
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Tapered
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    15.2500 to 16.7500 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    194000 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Double V-Lock Collar
  • Locking Type
    Double V-lock
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450373845
  • Material
    Cast Steel
  • Max Rpm
    1200 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    194000 lbf
  • Radial Static Load Capacity
    237000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22228
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    QVVPX
  • Shaft Attachment
    Double V-Lock Collar
  • Static Load Capacity
    237000 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450373845

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)