Motion
QVVPXT16V211SM

TIMKEN
QVVPXT16V211SM

Roller Bearing Pillow Block - 2.6875 in Bore, 2-Bolt Base Mount, Double V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
Mi Item #05015318
MFR #QVVPXT16V211SM
Price$2,530.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVPXT16V211SM

Roller Bearing Pillow Block - 2.6875 in Bore, 2-Bolt Base Mount, Double V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
Mi Item #05015318
MFR #QVVPXT16V211SM

Mfr description
QVVPXT16V211SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,530.73/each

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    3.5000 in
  • Base Width
    2.9800 in
  • Bolt Center Diameter
    9.0600 to 10.4400 in
  • Bolt Center To Center Length
    9.0600 to 10.4400 in
  • Bolt Hole Diameter
    1.3800 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Bore Length
    3.5800 in
  • Housing Width
    4.1900 in
  • Inside Diameter
    2.6875 in
  • Length
    13.0000 in
  • Length Through Bore
    3.5800 in
  • Overall Width
    4.1900 in
  • Shaft Diameter
    2.6875 in
  • Width
    4.1900 in, 106.40 mm

Details

  • Bearing Number
    22216
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Distance Between Mounting Hole Cen
    9.0600 to 10.4400 in
  • Dynamic Load Capacity
    57200 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Double V-Lock Collar
  • Locking Type
    V-Lock - Double Collar
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Cast Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22216
  • Rolling Element
    Spherical Roller
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Series
    QVVPXT
  • Shaft Attachment
    Double V-Lock Collar
  • Static Load Capacity
    62500 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)