Motion
QVVSN12V203SB

TIMKEN
QVVSN12V203SB

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #05015406
MFR #QVVSN12V203SB
Price$1,171.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVSN12V203SB

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #05015406
MFR #QVVSN12V203SB

Mfr description
QVVSN12V203SB
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,171.63/each

Specifications

Dimensions

  • Base To Bore Centerline
    70 mm
  • Base Width
    3.1500 in
  • Bolt Center Diameter
    7.2000 to 8.5000 in
  • Bolt Center To Center Length
    7.2000 to 8.5000 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Housing Width
    3.3460 in
  • Inner Race Width
    4.0200 in
  • Inside Diameter
    2.1875 in
  • Length
    10.0000 in
  • Length Through Bore
    4.02 in
  • Max Bolt Hole Spacing
    8.5 in
  • Min Bolt Hole Spacing
    7.2 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    5.5500 in
  • Overall Length  
    10.0000 in
  • Overall Width
    4.0200 in
  • Shaft Diameter
    2.1875 in
  • Weight
    20.271 lbs
  • Width
    3.3500 in, 85 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    B Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from nitrile rubber and designed for extreme moisture, fine dust or extremely dirty applications.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22212
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Tapered
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    7.2000 to 8.5000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    38100 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Double V-lock
  • Manufacturer Catalog Number
    QVVSN12V203SB
  • Manufacturer Upc Number
    883450130417
  • Material
    Cast Steel
  • Max Rpm
    3500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    38100 lbf
  • Radial Static Load Capacity
    39000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22212
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Double Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Double Lip Seal
  • Sealing Type
    Double Lip
  • Self Aligning
    Yes
  • Shaft Attachment
    Double V-Lock Collar
  • Static Load Capacity
    39000 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450130417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)