Motion
QVVTU14V207ST

TIMKEN
QVVTU14V207ST

Take-Up Roller Bearing Unit - 2.4375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #05015733
MFR #QVVTU14V207ST
List Price$1,275.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVTU14V207ST

Take-Up Roller Bearing Unit - 2.4375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #05015733
MFR #QVVTU14V207ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,275.33/each for your price

Overview

Mfr description
QVVTU14V207ST
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Mounted Roller Bearing
  • Bore Diameter
    2-7/16 in
  • Slot Spacing
    5.1300 in
  • Housing Material
    Cast Steel
  • Locking Device
    Double V-Lock Collar
  • Bearing Material
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Duty Type
    Heavy Duty
  • Bore Type
    Tapered
  • Finish Coating
    Powder Coated
  • Overall Height
    5.8800 in
  • Lubrication Type
    Lubrication Fitting
  • Radial Static Load Capacity
    52000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    4.0900 in
  • End Type
    Open
  • Series
    QVVTU
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450376310
  • UPC_NO
    883450376310
  • Weight
    21.036 lbs
  • Length Through Bore
    4.09 in
  • Locking Type
    Double V-lock
  • Radial Dynamic Load Capacity
    47800 lbf
  • Mounting Type
    Take-Up: Wide Slot
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought