Motion
QVVTU16V215ST

TIMKEN
QVVTU16V215ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 2-15/16 in Bore, Cast Steel, Double V-Lock Collar, Non-Expansion Bearing (Fixed)
MI ITEM #05015805
MFR #QVVTU16V215ST
Price$1,584.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVTU16V215ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 2-15/16 in Bore, Cast Steel, Double V-Lock Collar, Non-Expansion Bearing (Fixed)
MI ITEM #05015805
MFR #QVVTU16V215ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,584.53/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Bore Length
    4.1800 in, 106.20 mm
  • Length Through Bore
    4.18 in
  • Overall Height
    6.7500 in
  • Overall Length
    8.6500 in, 219.69 mm
  • Overall Width
    4.1800 in
  • Shaft Diameter
    2.9375 in, 74.61 mm
  • Slot Spacing
    5.9400 in
  • Weight
    25.271 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    254000 N, 57200 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Steel
  • Locking Device
    Double V-Lock Collar
  • Locking Type
    Double V-lock
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450377034
  • Material
    Cast Steel
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    57200 lbf
  • Radial Static Load Capacity
    62500 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Self Aligning
    Yes
  • Series
    QVVTU
  • Shaft Attachment
    V-LOCK
  • Static Load Capacity
    278000 N, 62500 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    883450377034

Overview

Mfr description
QVVTU16V215ST
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought