Motion
QVVTU19V307SM

TIMKEN
QVVTU19V307SM

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 3-7/16 in Bore, Double V-Lock Collar
MI ITEM #05015886
MFR #QVVTU19V307SM
Your Price$2,423.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVTU19V307SM

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 3-7/16 in Bore, Double V-Lock Collar
MI ITEM #05015886
MFR #QVVTU19V307SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,423.41/each(List $3,029.27)

Overview

Mfr description
QVVTU19V307SM

Specifications

  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    3-7/16 in
  • Bearing Series
    222 Series
  • Locking Device
    Double V-Lock Collar
  • Bearing Material
    Bearing steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Weight
    17 lbs
  • Housing Construction
    Take-Up
  • Bearing Type
    Mounted Ball Bearing
  • Locking Type
    Double V-Lock
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text