Motion
QVVTU19V307ST

TIMKEN
QVVTU19V307ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 3-7/16 in Bore, Cast Steel, Double V-Lock Collar, Non-Expansion Bearing (Fixed)
Mi Item #05015889
MFR #QVVTU19V307ST
Price$3,089.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVTU19V307ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 3-7/16 in Bore, Cast Steel, Double V-Lock Collar, Non-Expansion Bearing (Fixed)
Mi Item #05015889
MFR #QVVTU19V307ST

Mfr description
QVVTU19V307ST
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,089.84/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Length Through Bore
    4.63 in
  • Overall Height
    7.6300 in
  • Overall Length
    10.1200 in, 257 mm
  • Overall Width
    4.6300 in
  • Shaft Diameter
    3-7/16 in
  • Slot Spacing
    6.8100 in
  • Weight
    38.531 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    385000 N, 86600 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Steel
  • Locking Device
    Double V-Lock Collar
  • Locking Type
    Double V-lock
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450377874
  • Material
    Cast Steel
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    86600 lbf
  • Radial Static Load Capacity
    99000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Self Aligning
    Yes
  • Series
    QVVTU
  • Shaft Attachment
    Double V-Lock
  • Static Load Capacity
    441000 N, 99000 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    883450377874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)