Specifications
Dimensions
- Weight0.2 lbs
Details
- Manufacturer Upc Number883450201940
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- UPC_NO883450201940
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)