Motion
TAMC13K060SN

TIMKEN
TAMC13K060SN

TAMC13K060SN
MI ITEM #05017344
MFR #TAMC13K060SN
Your Price$1,097.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAMC13K060SN

TAMC13K060SN
MI ITEM #05017344
MFR #TAMC13K060SN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,097.72/each(List $1,262.38)

Overview

Mfr description
TAMC13K060SN

Specifications

  • Type Of Bearing
    Mounted Bearing
  • Bearing Number
    22213
  • Locking Device
    Adapter Mount
  • Bore Type
    Tapered
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Manufacturer Upc Number
    0883450122740
  • Weight
    12.00 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    2800 rpm
  • Shaft Diameter
    60 mm
  • Overall Height
    5.0000 in
  • Overall Length
    2.7900 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought