Motion
UFP09

TIMKEN
UFP09

Backing Plate - 45 mm Bore
Mi Item #05018414
MFR #UFP09
Price$29.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UFP09

Backing Plate - 45 mm Bore
Mi Item #05018414
MFR #UFP09

Mfr description
UFP09
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.14/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Weight
    0.08 lbs

Details

  • Kit Type
    Backing Plate
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450960540
  • Product Type
    Backing Plates
  • Series
    UFP
  • UPC_NO
    883450960540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)