Motion
DWT54939
Hand Tap - DWT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1-1/4 – 12 Thread Size, Right Hand Direction
Mi Item #05018428
MFR #DWT54939
Price$370.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - DWT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1-1/4 – 12 Thread Size, Right Hand Direction
Mi Item #05018428
MFR #DWT54939

Mfr description
DWT54939 SET TAP 1-1/4-12 TPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.55/each

Specifications

Dimensions

  • Thread Size
    1-1/4 – 12

Details

  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    DWT
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)