Motion
UCFL212-38 2-BOLT FLANGE

IPTCI BEARINGS
UCFL212-38 2-BOLT FLANGE

Flange Mount Ball Bearing Unit - 2-1/4 in Bore
Mi Item #05018435
MFR #UCFL212-38 2-BOLT FLANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCFL212-38 2-BOLT FLANGE

Flange Mount Ball Bearing Unit - 2-1/4 in Bore
Mi Item #05018435
MFR #UCFL212-38 2-BOLT FLANGE

Mfr description
UCFL212-38 2-BOLT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)