Motion
3PC1FS
3PC1FS
MI ITEM #05018508
MFR #3PC1FS
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3PC1FS
MI ITEM #05018508
MFR #3PC1FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.41/each

Specifications

Dimensions

  • Hose Dash Size
    3
  • Hose Inside Diameter
    0.1890 in

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Upc Number
    072053140484
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Swivel
    No
  • UPC_NO
    072053140484

Overview

Mfr description
3PC1FS N-BULK FERRULE 7266-07035
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought