Motion
07660788210

NORTON ABRASIVES
07660788210

Unmounted Flap Wheel - Grade: Medium, Grit Number: 60/80, Wheel Dia: 5 in, Center Hole Dia: 1 in, Brown Color
Mi Item #05018576
MFR #07660788210
Price$30.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660788210

Unmounted Flap Wheel - Grade: Medium, Grit Number: 60/80, Wheel Dia: 5 in, Center Hole Dia: 1 in, Brown Color
Mi Item #05018576
MFR #07660788210

Mfr description
076607-88210 T1 5X3/4X1 ALUNDUM MEDIUM 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.61/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Wheel Diameter
    5 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Grade
    Medium
  • Grit Number
    60/80
  • Material
    Aluminum Oxide
  • Max Rpm
    4965 rpm
  • Package Quantity
    1
  • UPC_NO
    07660788210
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)